Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox 108R00671 Solid Ink Stick, 3100 Page-Yield, Yellow, PK3 108R00671

108R00671 Solid Ink Stick, 3100 Page-Yield, Yellow, PK3 (Discontinued)

  • Mfr # 108R00671
  • Zoro # G4591402
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00671
Zoro #
G4591402
UPC #
95205242362
Country of Origin
United States

Details

Item
Print and Imaging Supplies
Max. Page Yield
3100
Color
Yellow
For Use With
Xerox® Phaser® 8500, 8550
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Xerox
Product Type
Solid Ink Stick
Compatibility
Xerox Phaser Printer: 8500, 8500DN, 8500N, 8550, 8550DP, 8550DT, 8550DX
Weight
0.29 lbs
Device Types
Solid Ink Printer

Description

Xerox® 108R00671 Solid Ink Stick, 3100 Page-Yield, Yellow, 3/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.