Zoro Homepage
This item is Discontinued.
Xerox 108R00724 Solid Ink Stick, 3400 Page-Yield, Magenta, PK3 108R00724

108R00724 Solid Ink Stick, 3400 Page-Yield, Magenta, PK3 (Discontinued)

  • Mfr # 108R00724
  • Zoro # G4591369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00724
Zoro #
G4591369
UPC #
95205427493
Country of Origin
United States

Details

Item
Print and Imaging Supplies
Max. Page Yield
3400
Color
Magenta
Compatible OEM Model Number
Xerox
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 8560, 8560MFP
Product Type
Solid Ink Stick
Compatibility
Xerox Phaser Printers: 8560, 8560/DT, 8560/DX, 8560DN, 8560MFP, 8560N
Weight
0.244 lbs
Device Types
Laser Printer

Description

Xerox® 108R00724 Solid Ink Stick, 3400 Page-Yield, Magenta, 3/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.