Zoro Homepage
This item is Discontinued.
Xerox 108R00727 Solid Ink Stick, 6800 Page-Yield, Black, PK6 108R00727

108R00727 Solid Ink Stick, 6800 Page-Yield, Black, PK6 (Discontinued)

  • Mfr # 108R00727
  • Zoro # G6079925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00727
Zoro #
G6079925
UPC #
95205427523
Country of Origin
United States

Details

Item
Print and Imaging Supplies
Max. Page Yield
6800
Color
Black
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 8560, 8560MFP
Compatible OEM Model Number
Xerox
Product Type
Solid Ink Stick
Compatibility
Xerox Phaser Printers: 8560, 8560/DT, 8560/DX, 8560DN, 8560MFP, 8560N
Weight
0.494 lbs
Device Types
Laser Printer

Description

Xerox® 108R00727 Solid Ink Stick, 6800 Page-Yield, Black, 6/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.