Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox 108R00953 Solid Ink Stick, 16700 Page-Yield, Black, PK6 108R00953

108R00953 Solid Ink Stick, 16700 Page-Yield, Black, PK6 (Discontinued)

  • Mfr # 108R00953
  • Zoro # G4588514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00953
Zoro #
G4588514
UPC #
95205761436
Country of Origin
United States

Details

Item
Print and Imaging Supplies
Max. Page Yield
16700
Color
Black
For Use With
Xerox® ColorQube® 8870
Compatible OEM Model Number
Xerox
Remanufactured Cartridge Number
No
Compatibility
Xerox ColorQube 8870 Printer
Product Type
Solid Ink Stick
Weight
1 lbs
Device Types
Multifunction Laser Printer

Description

Xerox® 108R00953 Solid Ink Stick, 16700 Page-Yield, Black, 6/Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.