Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox 108R00971 Imaging Unit, 50000 Page-Yield, Cyan 108R00971

108R00971 Imaging Unit, 50000 Page-Yield, Cyan (Discontinued)

  • Mfr # 108R00971
  • Zoro # G4588164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00971
Zoro #
G4588164
UPC #
095205761061
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
50000
Color
Cyan
Compatible OEM Model Number
Xerox
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 6700
Product Type
Imaging Drum
Compatibility
Xerox Phaser 6700 Printer
Weight
2.9 lbs
Supply Type
Imaging Unit
Device Types
Multifunction Laser Printer

Description

Xerox® 108R00971 Imaging Unit, 50000 Page-Yield, Cyan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.