Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox 108R00973 Imaging Unit, 50000 Page-Yield, Yellow 108R00973

108R00973 Imaging Unit, 50000 Page-Yield, Yellow (Discontinued)

  • Mfr # 108R00973
  • Zoro # G4592163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00973
Zoro #
G4592163
UPC #
95205761085
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
50000
Color
Yellow
For Use With
Xerox® Phaser® 6700
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Xerox
Product Type
Imaging Drum
Compatibility
Xerox Phaser 6700 Printer
Weight
2.9 lbs
Device Types
Multifunction Laser Printer
Supply Type
Imaging Unit

Description

Xerox® 108R00973 Imaging Unit, 50000 Page-Yield, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.