Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xerox 108R00975 Waste Toner Cartridge, 25000 Page-Yield 108R00975

108R00975 Waste Toner Cartridge, 25000 Page-Yield (Discontinued)

  • Mfr # 108R00975
  • Zoro # G4589923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00975
Zoro #
G4589923
UPC #
95205761108
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
25000
Compatible OEM Model Number
Xerox
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 6700
Product Type
Waste Toner Unit
Compatibility
Xerox Phaser 6700 Series Printer
Weight
0.9 lbs
Supply Type
Waste Toner Cartridge
Device Types
Multifunction Laser Printer

Description

Xerox® 108R00975 Waste Toner Cartridge, 25000 Page-Yield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.