Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox 113R00712 High-Yield Toner, 19000 Page-Yield, Black 113R00712

113R00712 High-Yield Toner, 19000 Page-Yield, Black (Discontinued)

  • Mfr # 113R00712
  • Zoro # G6069540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113R00712
Zoro #
G6069540
UPC #
95205427875
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
19000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 4510
Product Type
Toner Cartridge
Compatibility
Xerox Phaser Printer: 4510VB, 4510VDT, 4510VDX, 4510VN
Weight
5.7 lbs
Supply Type
Toner
Device Types
Laser Printer
Yield Type
High-Yield

Description

Xerox® 113R00712 High-Yield Toner, 19000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.