Zoro Homepage
This item is Discontinued.
Xerox 6440 60 Ppm Duplex Color Adf Scanner XDM6440-U

6440 60 Ppm Duplex Color Adf Scanner (Discontinued)

  • Mfr # XDM6440-U
  • Zoro # G3478996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XDM6440-U
Zoro #
G3478996
UPC #
785414118120
Country of Origin
Unknown

Dimensions

Width
12.5"
Height
26.8"
Depth
9.4"
Color Depth
24-bit
Media Size
- 9.50" x 118"
Grayscale Depth
8-bit

Details

Features
USB, Duplex Scanning
Item
Sheetfed Scanner
Maximum Mono Scan Speed (ppm)
60
Maximum Color Scan Speed (ppm)
60
Optical Resolution (dpi)
600
Scanning Modes
Duplex
Maximum Color Scan Speed (ipm)
120
ADF Capacity
80 Sheets
Maximum Mono Scan Speed (ipm)
120
Scan Color
Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.