
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
676K05360
Zoro #
G4592854
UPC #
95205861105
Country of Origin
China
Details
Item
Print and Imaging Supplies
Max. Page Yield
30000
Color
Black; Cyan; Magenta; Yellow
For Use With
Xerox® Phaser® 6500, 6125, 6128 MFP, 6130, 6140; WorkCentre® 6505
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Xerox
Product Type
Imaging Drum
Compatibility
Xerox Phaser Printers: 6128MFP, 6500, 6140, 6125, 6130Xerox WorkCentre 6505 Printer
Weight
9.2 lbs
Device Types
Laser Printer
Supply Type
Imaging Unit
Description
Xerox® 676K05360 Imaging Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.