Shop XEROX
See all product information
Create Account
C230, C235 High Yield Cyan Toner Cartridge, 2,500 Yield
- Mfr # 006R04392
- Zoro # G124894766
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Printer Model
C230, C235
Ink/Toner Color
Cyan
Cartridge Condition
New
Printer Brand
Xerox
Capacity
High Yield
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006R04392
- Zoro #
- G124894766
- UPC #
- 095205068900
- Country of Origin
- China
- Printer Model
- C230, C235
- Ink/Toner Color
- Cyan
- Cartridge Condition
- New
- Item
- Toner
- Printer Brand
- Xerox
- Capacity
- High Yield
- Max. Page Yield
- 2500
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.