C230, C235 High Yield Magenta Toner Cartridge, 2,500 Yield
- Mfr # 006R04393
- Zoro # G124894773
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Capacity
High Yield
Max. Page Yield
2500
Printer Brand
Xerox
Ink/Toner Color
Magenta
Printer Model
C230, C235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006R04393
- Zoro #
- G124894773
- UPC #
- 095205068917
- Country of Origin
- China
- Capacity
- High Yield
- Item
- Toner
- Max. Page Yield
- 2500
- Printer Brand
- Xerox
- Ink/Toner Color
- Magenta
- Printer Model
- C230, C235
- Cartridge Condition
- New
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.