Carbnless Paper, 8.5x11, Pnk/Canary, PK5010
Mfr # 3R12424
Zoro # G4252650
product price:Â $305.99
/pk 5010, $0.06/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11"
Color
Canary
Paper Weight
22 lb
Paper Size Name
Letter
Green Environmental Attribute
SFI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R12424
Zoro #
G4252650
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Carbonless Paper
Color
Canary
Paper Weight
22 lb
Green Environmental Attribute
SFI
Features
Capsule Control Coating, Flexible, Environmentally Friendly, Printable, Precollated, Unpunched
Paper/Media Color(s)
Pink/Canary/White
Number of Parts
3
Paper Basis Weight (lb)
22 lb Bond
Machine Compatibility
Copiers; Laser Printers
Sequence
Reverse
Description
Carbonless Paper, Package Quantity 5010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.