
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R12426
Zoro #
G7231705
UPC #
-
Country of Origin
United States
Dimensions
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11
Details
Item
Carbonless 3-Part Paper,PK2505
Color
Canary/Pink/White
Features
Three-Part—Collated, mini-carton with 835 sets.
For Use With
IGEN3; DocuCentre™ 12/240/255/265/460/480/490; DocuTech™ 135/6100/6135/6155/6180/HC184; DocuPrint™ 96/115/135/155/180/4135/4180/4635/5100/5800/5885/5890/5895/5900/5990/5995; Nuvera 100/120/144PS, MX PS; WorkCentre™ 65/75/90/4110/4590
Weight
27 lbs
Number of Parts
3
Sequence
Straight
Machine Compatibility
Copiers; Laser Printers
Paper/Media Color(s)
Canary/Pink/White
Paper Basis Weight (lb)
22 lb Bond
Description
Carbonless 3-Part Paper,PK2505, Package Quantity 2505
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.