Zoro Homepage
This item is Discontinued.
Xerox Carbonless Paper, 8.5x11, Canary, PK500 3R12437

Carbonless Paper, 8.5x11, Canary, PK500 (Discontinued)

  • Mfr # 3R12437
  • Zoro # G4252626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R12437
Zoro #
G4252626
UPC #
095205426274
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11

Details

Item
Carbonless Paper,8.5x11,Canary,PK500
Color
Canary
Features
Capsule Control Coating
Green Environmental Attribute
SFI
Product Type
Carbonless Paper,8.5x11,Canary,PK500
Paper/Media Color(s)
Canary
Machine Compatibility
Copiers; Laser Printers
Paper Finish
Coated
Number of Parts
1
Paper Basis Weight (lb)
23 lb Bond

Description

Carbonless Paper,8.5x11,Canary,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.