Carbonless Paper, 8.5x11, W/C/P, PK5000
Mfr # 3R12425
Zoro # G4252641
product price: $316.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Sheet Size
8 1/2" x 11"
Color
White/Pink
Paper Size Name
Letter
Features
Capsule Control Coating
Green Environmental Attribute
SFI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3R12425
Zoro #
G4252641
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2" x 11"
Paper Size Name
Letter
Sheet/Roll Size
8.5 x 11
Details
Item
Carbonless Paper
Color
White/Pink
Features
Capsule Control Coating
Green Environmental Attribute
SFI
Paper Basis Weight (lb)
22 lb Bond
Machine Compatibility
Copiers; Laser Printers
Number of Parts
3
Sequence
Straight
Paper/Media Color(s)
White/Canary/Pink
Description
Multipurpose Paper, Sheet Size 8 1/2 in x 11 in, Paper Size Name Letter, Paper Weight 22 lb, Brightness 92, Color Canary, Pink, White, Finish Unfinished, 3 Hole Punch No, Total Number of Sheets 5,000, For Use With DocuCentre(TM) 12, 240, 255, 265, 460, 480, 490, DocuPrint(TM) 96, 115, 135, 155, 180, 4135, 4180, 4635, 5100, 5800, 5885, 5890, 5895, 5900, 5990, 5995, DocuTech(TM) 135, 6100, 6135, 6155, 6180, HC184, Nuvera 100, 120, 144PS, MX PS, WorkCentre(TM) 65, 75, 90, 4110, 4590, Xerox(R) IGEN3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.