Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Carbonless Papr, 8.5x11, Wht/Canary, PK5000 3R12420

Carbonless Papr, 8.5x11, Wht/Canary, PK5000 (Discontinued)

  • Mfr # 3R12420
  • Zoro # G4252669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R12420
Zoro #
G4252669
UPC #
095205426106
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Carbonless Papr,8.5x11,Wht/Canary,PK5000
Color
Canary/White
Features
Two-Part—Collated, 2,500 sets.
Number of Parts
2
Weight
58 lbs
For Use With
DocuCentre™ 12, 240, 255, 265, 460, 480, 490; DocuPrint™ 96, 115, 135, 155, 180, 4135, 4180, 4635, 5100, 5800, 5885, 5890, 5895, 5900, 5990, 5995; DocuTech™ 135, 6100, 6135, 6155, 6180, HC184; Nuvera 100, 120, 144PS, MX PS; WorkCentre™ 65, 75, 90, 4110, 4590; Xerox® IGEN3
Sequence
Straight
Paper Basis Weight (lb)
15 lb Bond
Paper/Media Color(s)
Canary/White
Machine Compatibility
Copiers; Laser Printers

Description

Carbonless Papr,8.5x11,Wht/Canary,PK5000, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.