Shop XEROX COMPATIBLE
See all product information
Create Account
<b>Features</b><ul><li>Cartridge Yield - Extra High Capacity</li><li>Color - Magenta</li><li>Consuma
Mfr # 106R03867
Zoro # G303851818
product price:Â $452.99
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
9000 Pages
For Use With
Xerox VersaLink Printers:, C500, C505
Width
4.1 in
Height
3.6 in
Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 106R03867
- Zoro #
- G303851818
- UPC #
- 95205863611
- Country of Origin
- Viet Nam
Dimensions
- Width
- 4.1 in
- Height
- 3.6 in
- Depth
- 8 in
Details
- Item
- Toner Cartridge
- Max. Page Yield
- 9000 Pages
- For Use With
- Xerox VersaLink Printers:, C500, C505
- Print Technology
- Laser
- Yield Type
- Extra High
Description
Features
- Cartridge Yield - Extra High Capacity
- Color - Magenta
- Consumable Type - Toner cartridge
- Duty Cycle - 9000 pages
- Printing Technology - LED
- Compatible With - Xerox VersaLink C500/DN Xerox VersaLink C500/DNM Xerox VersaLink C500/N Xerox VersaLink C500V/DN Xerox VersaLink C500V/DNM Xerox VersaLink C500V/N Xerox VersaLink C505/S Xerox VersaLink C505/SM Xerox VersaLink C505/X Xerox VersaLink C505/XM Xerox VersaLink C505V/S Xerox VersaLink C505V/SM Xerox VersaLink C505V/XM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.