Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Drum, C20/M20/M20I 113R00671

Drum, C20/M20/M20I (Discontinued)

  • Mfr # 113R00671
  • Zoro # G7481630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113R00671
Zoro #
G7481630
UPC #
95205113716
Country of Origin
Korea, Republic of

Details

Item
Drum,C20/M20/M20I
Max. Page Yield
20000
Color
Black
Compatible OEM Model Number
Xerox
For Use With
Xerox® C20, M20, M20I
Weight
1.531 lbs
Product Type
Imaging Drum
Compatibility
XEROX CopyCentre: C20XEROX WorkCentre: M20, M20i, Pro 423 Copier-Printer, Pro 428 Copier-Printer, Pro 423 Digital Copier, Pro 428 Digital Copier

Description

Xerox® 113R00671 Drum Unit, 20000 Page-Yield, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.