Zoro Homepage
This item is Discontinued.
Xerox Drum Unit, 013R00628, 20K Page-Yield, Blk 013R00628

Drum Unit, 013R00628, 20K Page-Yield, Blk (Discontinued)

  • Mfr # 013R00628
  • Zoro # G8855041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013R00628
Zoro #
G8855041
UPC #
-
Country of Origin
China

Details

Max. Page Yield
20000
Printer Brand
Xerox®
For Use With
Xerox® FaxCentre® 2121
Compatibility
Multifunction
Item
Drum Unit
Color
Black
Weight
1.9 lbs

Description

Drum Unit,013R00628,20K Page-Yield,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.