Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Drum, Wc 6400, 30K, Yw 108R00777

Drum, Wc 6400, 30K, Yw (Discontinued)

  • Mfr # 108R00777
  • Zoro # G7482279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00777
Zoro #
G7482279
UPC #
095205740080
Country of Origin
China

Details

Item
Drum,Wc 6400,30K,Yw

Description

Drum,Wc 6400,30K,Yw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.