Zoro Homepage
This item is Discontinued.
Xerox Extra High-Yield Toner, 16,800 Page-Yield, Cyan, TAA Compliant 106R04010

Extra High-Yield Toner, 16,800 Page-Yield, Cyan, TAA Compliant (Discontinued)

  • Mfr # 106R04010
  • Zoro # G006482197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R04010
Zoro #
G006482197
UPC #
95205873795
Country of Origin
Japan

Details

Ink/Toner Color
Cyan
Item
Print and Imaging Supplies
Max. Page Yield
16800
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Xerox® VersaLink® C605
Compatible OEM Model Number
OEM
Standards
TAA Compliant
Device Types
Multifunction Laser Printer
Supply Type
Toner
Yield Type
Extra High-Yield

Description

For excellent performance, quality and total cost of ownership, buy genuine Xerox.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.