Fuser, 110V, 100000 Yield
- Mfr # 115R00088
- Zoro # G6687363
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-120
Yield
100000 Pages
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115R00088
- Zoro #
- G6687363
- UPC #
- 95205863895
- Country of Origin
- China
Details
- Voltage
- 110-120
- Yield
- 100000 Pages
Description
Xerox VersaLink C400, C405, WorkCentre 6655 Fuser (110V) (100,000 Yield). Xerox maintenance items are designed to keep your Xerox equipment operating efficiently and delivering the best quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.