Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Fuser, 110V, High-Yield, Phaser 6360 115R00055

Fuser, 110V, High-Yield, Phaser 6360 (Discontinued)

  • Mfr # 115R00055
  • Zoro # G4253201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115R00055
Zoro #
G4253201
UPC #
095205428278
Country of Origin
China

Details

Item
Fuser,110V,High-Yield,Phaser 6360
Max. Page Yield
100000
Weight
4.5 lbs

Description

Fuser,110V,High-Yield,Phaser 6360

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.