Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xerox Fuser, 115R00025, 60K Page-Yield 115R00025

Fuser, 115R00025, 60K Page-Yield (Discontinued)

  • Mfr # 115R00025
  • Zoro # G8861980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115R00025
Zoro #
G8861980
UPC #
-
Country of Origin
Japan

Details

For Use With
Xerox® Phaser® 7750
Item
Fuser,115R00025,60K Page-Yield
Compatibility
Laser Printer
Max. Page Yield
60000
Weight
7.5 lbs

Description

Fuser,115R00025,60K Page-Yield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.