GENUINE YELLOW HIGH CAPACITY TONER CARTRIDGE FOR THE VERSALINK C620 USE &
- Mfr # 006R04627
- Zoro # G214909363
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Compatible OEM Model Number
Xerox VersaLink C620
Max. Page Yield
12000
Ink/Toner Color
Yellow
Fits Brand
Xerox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 006R04627
- Zoro #
- G214909363
- UPC #
- 95205037999
- Country of Origin
- China
- Item
- Toner
- Compatible OEM Model Number
- Xerox VersaLink C620
- Max. Page Yield
- 12000
- Ink/Toner Color
- Yellow
- Fits Brand
- Xerox
Description
GENUINE XEROX YELLOW HIGH CAPACITY TONER CARTRIDGE FOR THE VERSALINK C620 USE &
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.