Imaging Drum, 85000 Yield
- Mfr # 113R00773
- Zoro # G6702438
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
For Use With
Printer
Compatibility
Xerox Printers:Phaser 3610, WorkCentre 3615
Yield
85000 Pages
Color
Black
Product Type
Imaging Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113R00773
- Zoro #
- G6702438
- UPC #
- 95205973136
- Country of Origin
- China
Details
- For Use With
- Printer
- Compatibility
- Xerox Printers:Phaser 3610, WorkCentre 3615
- Yield
- 85000 Pages
- Color
- Black
- Product Type
- Imaging Drum
- Package Type
- OEM
- Print Technology
- Laser
Description
Xerox Phaser 3610, WorkCentre 3615, 3655 Imaging Drum (85,000 Yield). Genuine Xerox Supplies assure you of the best quality output from your Xerox printer. Always use only Xerox supplies in your Xerox printers, copiers, fax machines and multifunction products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.