Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Imaging Unit, Black/Tri-Color 108R00645

Imaging Unit, Black/Tri-Color (Discontinued)

  • Mfr # 108R00645
  • Zoro # G4250690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00645
Zoro #
G4250690
UPC #
095205062410
Country of Origin
Japan

Details

Printer Series
Phaser
Printer Model
Phaser 6300
Cartridge Condition
New
Item
Drum Unit
Printer Brand
Xerox
Max. Page Yield
35,000
Color
Black/Cyan/Magenta/Yellow
For Use With
Xerox® Phaser® 6300; Xerox®
Remanufactured Cartridge Number
No
Product Type
Imaging Drum
Compatibility
Xerox Phaser Printers:6360, 6300, 6350
Supply Type
Imaging Unit
Device Types
Printer

Description

Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6300, Max. Page Yield 35,000, Color Black/Cyan/Magenta/Yellow, Cartridge Condition New, Drum Unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.