Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Ink Sticks, 40,000 Page-Yield, Black, PK4 108R00832

Ink Sticks, 40,000 Page-Yield, Black, PK4 (Discontinued)

  • Mfr # 108R00832
  • Zoro # G4253177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00832
Zoro #
G4253177
UPC #
095205750287
Country of Origin
United States

Details

Market Indicator Cartridge No.
108R00832
Printer Model
ColorQube 9200, 9300
Cartridge Condition
New
Item
Print and Imaging Supplies
Printer Brand
Xerox
Max. Page Yield
40000
Color
Black
For Use With
Xerox® ColorQube® 9200, 9300; Xerox®
Remanufactured Cartridge Number
No
Product Type
Solid Ink Stick
Compatibility
Xerox ColorQube Printers: 9201, 9202, 9203, 9301, 9302, 9303
Supply Type
Solid Ink Stick
Device Types
Multifunction Laser Printer

Description

Market Indicator Cartridge No. 108R00832, Printer Brand Xerox, Printer Model ColorQube 9200, 9300, Max. Page Yield 40,000, Color Black, Cartridge Condition New, Ink Sticks, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.