Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Magenta Ink Sticks 2/BX 4.2K YLD 108R00991

Magenta Ink Sticks 2/BX 4.2K YLD (Discontinued)

  • Mfr # 108R00991
  • Zoro # G010027667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00991
Zoro #
G010027667
UPC #
95205856156
Country of Origin
United States

Details

Item
Solid Ink Stick
Max. Page Yield
4200
Color
Magenta
Print Technology
Solid Ink
Yield Type
Standard

Description

Xerox Genuine OEM 108R00991 Magenta Ink Sticks 2/BX 4.2K YLD

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.