Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xerox Multipurpose Paper, 8-1/2x11, Gold, PK500 3R11055

Multipurpose Paper, 8-1/2x11, Gold, PK500 (Discontinued)

  • Mfr # 3R11055
  • Zoro # G4250639
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R11055
Zoro #
G4250639
UPC #
095205310559
Country of Origin
United States

Dimensions

Sheet Size
8 1/2" x 11"
Paper Size Name
Letter

Details

Item
Multipurpose Paper,8-1/2x11,Gold,PK500
Color
Gold
Brightness
92
Paper Weight
20 lb
Green Environmental Attribute
FSC
Features
Jam-free

Description

Multipurpose Paper,8-1/2x11,Gold,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.