This item is Discontinued.

Xerox Multipurpose Print Paper, 92 Bright, 20lb, 8.5 x 11, White, PK1500 3R020473RM

Multipurpose Print Paper, 92 Bright, 20lb, 8.5 x 11, White, PK1500 (Discontinued)

  • Mfr # 3R020473RM
  • Zoro # G7569030
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R020473RM
Zoro #
G7569030
UPC #
814653027884
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Color
White
Finish
Smooth
Standards
Rainforest Alliance Certified
Weight
15 lbs

Description

Multipurpose printer paper is versatile and good for most jobs. Features ColorLokĀ® technology for bolder blacks and vivid colors with inkjet printing. Perfect for giving documents a crisp, professional look. Performance guaranteed. 99.99% jam free on high-speed digital printing equipment. Made from wood that came from a certified managed forest.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.