
OEM INK STICKS, 4200 PAGE-YIELD, YELLOW, 2PK
Mfr # 108R00992
Zoro # G710826492
product price: $169.99
/pk 2, $85.00/ea
Free Shipping & Returns
Key Features
Max. Page Yield
4200
Color
Yellow
Print Technology
Solid Ink
Yield Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108R00992
Zoro #
G710826492
UPC #
95205856163
Country of Origin
United States
Details
Item
Solid Ink Stick
Max. Page Yield
4200
Color
Yellow
Print Technology
Solid Ink
Yield Type
Standard
Description
Solid inks producecrisp details and smooth grays. Consistent reliabilityyou can depend on for your printing needs. Installation is quick and easy; just drop in and you areready to print. Device Types: Inkjet Printer; Colors: Yellow; Page-Yield: 4,200; Supply Type: Solid Ink Stick.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.