
OEM SOLID INK STICK, 17,300 PAGE-YIELD, CYAN, 6PK
Mfr # 108R00950
Zoro # G510826517
product price: $169.99
/pk 6, $28.33/ea
Free Shipping & Returns
Key Features
Max. Page Yield
2883 Pages
Color
Cyan
Yield Type
Standard
Print Technology
Solid Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108R00950
Zoro #
G510826517
UPC #
95205761405
Country of Origin
United States
Details
Item
Solid Ink Stick
Max. Page Yield
2883 Pages
Color
Cyan
Yield Type
Standard
Print Technology
Solid Ink
Description
Simple to use--easy drop-in loading. Provides dense, saturated color with a wide color range. Produces less waste--- a cartridge-free solid ink is a true consumable; no empty toner cartridges to dispose of or recycle. Device Types: Multifunction Laser Printer; Colors: Cyan; Page-Yield: 17,300; Supply Type: Solid Ink Stick.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.