
Premium Continuous Print Computer Paper, 1-Part, 92 Bright, 20 lb Bond Weight, 9.5 x 11, 2300PK
Mfr # 3R04544
Zoro # G723332911
product price:Â $124.99
/pk 2300, $0.05/ea
Free Shipping & Returns
Key Features
Color
White
Recycled Content
0%
Total Number of Sheets
2300
Paper Weight
20 lb
Grade
75 gsm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3R04544
Zoro #
G723332911
UPC #
95205345445
Country of Origin
United States
Dimensions
Sheet Size
9.5 in x 11 in
Details
Color
White
Recycled Content
0%
Total Number of Sheets
2300
Paper Weight
20 lb
Grade
75 gsm
For Use With
Continuous Feed Laser Printers, Pin-Fed Dot Matrix Printers
Brightness
92
Item
Print Paper
Description
Stand out brilliantly and produce high-quality documents when you choose xerox Premium Continuous Print Computer Paper. Featuring a thicker than average profile for a higher-quality feel and brighter whites for sharper results, this continuous print paper is ideal for both important forms and billing statements as well as everyday charts and reports. Micro-perforations between sheets and along the edges ensure easy, neat and clean separation. Compatible with all pin-fed, continuous print machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.