This item is Discontinued.

Xerox Printng Paper, 28lb, Laser, 17X11, Wht, PK500 3R11762

Printng Paper, 28lb, Laser, 17X11, Wht, PK500 (Discontinued)

  • Mfr # 3R11762
  • Zoro # G4252687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R11762
Zoro #
G4252687
UPC #
095205741254
Country of Origin
United States

Dimensions

Sheet/Roll Size
11 x 17

Details

Item
Printng Paper,28lb,Laser,17X11,Wht,PK500
Color
White
Paper Weight
28 lb.
Product Type
Printng Paper,28lb,Laser,17X11,Wht,PK500
Machine Compatibility
Copiers; Digital Imaging Equipment; Fax Machines; Laser Printers
Paper Grade (gsm)
105 gsm
Brightness Rating (US)
100
Paper/Media Color(s)
White
Weight
13.488 lbs
Brightness Rating (International)
116
Paper Basis Weight (lb)
28 lb Bond

Description

Printng Paper,28lb,Laser,17X11,Wht,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.