Printng Paper, 28lb, Text, 8.5X11, Wht, PK500

  • Mfr # 3R11760

  • Zoro # G4252678


product price:  $18.39
/pk 500, $0.04/ea

Key Features

Color
White
Paper Weight
28 lb.
Paper Basis Weight (lb)
28 lb Bond
Machine Compatibility
Copiers; Digital Imaging Equipment; Fax Machines; Laser Printers
Weight
7.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3R11760
Zoro #
G4252678
UPC #
-
Country of Origin
United States

Dimensions

Sheet/Roll Size
8.5 x 11

Details

Item
Printng Paper,28lb,Text,8.5X11,Wht,PK500
Color
White
Paper Weight
28 lb.
Paper Basis Weight (lb)
28 lb Bond
Machine Compatibility
Copiers; Digital Imaging Equipment; Fax Machines; Laser Printers
Weight
7.01 lbs
Paper/Media Color(s)
White
Brightness Rating (International)
116
Brightness Rating (US)
100
Paper Grade (gsm)
105 gsm

Description

Digital printing paper is a high performance uncoated paper for color printing. Engineered and optimized for printing to give you crisp text, vivid colors and outstanding images. Designed to run in a wide variety of digital printers and is available in a wide range of weights and sizes.
  • • High-performance uncoated paper for color printing.
  • • Engineered and optimized for printing to give you crisp text, vivid colors and outstanding images.
  • • Excellent reproduction of photographic details, subtle halftones and realistic skin tones.
  • • Designed to run in a wide variety of digital printers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.