This item is Discontinued.

Xerox Revolution Digital Carbonless Paper, 2-Part, 8.5 x 11, Pink/White, PK5000, 5000PK 3R12421

Revolution Digital Carbonless Paper, 2-Part, 8.5 x 11, Pink/White, PK5000, 5000PK (Discontinued)

  • Mfr # 3R12421
  • Zoro # G405742496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3R12421
Zoro #
G405742496
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8.5 x 11
Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Paper
Color
Pink/White
Paper Weight
22 lb
Total Number of Sheets
5000
Features
Two-Part—Collated, 2,500 sets.
Machine Compatibility
Copiers; Laser Printers
Number of Parts
2
Paper Basis Weight (lb)
22 lb Bond
Paper/Media Color(s)
Pink/White
Sequence
Straight

Description

Digital carbonless paper is great for important forms created on a wide variety of digital printers. Designed for excellent performance in high-speed digital equipment. Patented capsule control technology reduces contamination and enhances image quality. Guaranteed to perform with outstanding image legibility through five parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.