
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108R00670
Zoro #
G4253116
UPC #
095205242355
Country of Origin
United States
Details
Printer Series
Phaser
Printer Model
Phaser 8500, 8550
Cartridge Condition
New
Item
Ink Sticks
Printer Brand
Xerox
Max. Page Yield
1033
Color
Magenta
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 8500, 8550; Xerox®
Product Type
Solid Ink Stick
Compatibility
Xerox Phaser Printer: 8500, 8500DN, 8500N, 8550, 8550DP, 8550DT, 8550DX
Device Types
Solid Ink Printer
Description
Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 8500, 8550, Color Magenta, Cartridge Condition New, Ink Sticks, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.