
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108R00723
Zoro #
G4253000
UPC #
095205427486
Country of Origin
United States
Details
Printer Series
Phaser
Printer Model
Phaser 8560, 8560MFP
Cartridge Condition
New
Item
Ink Sticks
Printer Brand
Xerox
Max. Page Yield
3400
Color
Cyan
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 8560, 8560MFP; Xerox®
Product Type
Solid Ink Stick
Compatibility
Xerox Phaser Printers: 8560, 8560/DT, 8560/DX, 8560DN, 8560MFP, 8560N
Device Types
Laser Printer
Description
Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 8560, 8560MFP, Color Cyan, Cartridge Condition New, Ink Sticks, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.