Zoro Homepage
This item is Discontinued.
Xerox Solid Ink Stick, 4400 Page Yield, Yllw, PK2 108R00928

Solid Ink Stick, 4400 Page Yield, Yllw, PK2 (Discontinued)

  • Mfr # 108R00928
  • Zoro # G4252958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108R00928
Zoro #
G4252958
UPC #
095205761184
Country of Origin
United States

Details

Printer Model
ColorQube 8570
Cartridge Condition
New
Item
Print and Imaging Supplies
Printer Brand
Xerox
Max. Page Yield
4400
Color
Yellow
For Use With
Xerox® ColorQube® 8570; Xerox®
Remanufactured Cartridge Number
No
Compatibility
Xerox ColorQube 8570 Printer
Product Type
Solid Ink Stick
Device Types
Multifunction Laser Printer
Supply Type
Solid Ink Stick

Description

Printer Brand Xerox, Printer Model ColorQube 8570, Max. Page Yield 4400, Color Yellow, Cartridge Condition New, Ink Sticks, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.