This item is Discontinued.

Xerox Xerox Supplies 106R03479 2.4K Aftermarket Toner Cartridge  High Capacity Workcentre 6515  Phaser 6510 - Yellow 106R03479

This item is Discontinued.

Xerox

Xerox Supplies 106R03479 2.4K Aftermarket Toner Cartridge High Capacity Workcentre 6515 Phaser 6510 - Yellow (Discontinued)

Mfr # 106R03479
Zoro # G703934654
UPC # 95205832563
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
106R03479
Zoro #
G703934654
UPC #
95205832563
Country of Origin
Viet Nam

Details

Ink/Toner Color
Yellow
Item
Toner Cartridge
Max. Page Yield
2500 Pages
For Use With
Xerox Printers:, WC6515, PHASER 6510
Print Technology
Laser
Yield Type
High

Description

Printers are extensively used in offices as well as homes. A toner cartridge is a vital part in a printer and hence need to be taken care of. While it is important that we buy a high quality toner cartridge, it is also important that we buy a toner cartridge that suits our printer. We provide the varied collections for Toner cartridge with the best quality and standard.

Features
  • Genuine xerox yellow high capacity toner cartridge
Specifications
  • Color: Yellow
  • Capacity: 2400 Pages

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.