Zoro Homepage
This item is Discontinued.
Xerox Toner, 006R01177, 16K Page-Yield, Magenta 006R01177

Toner, 006R01177, 16K Page-Yield, Magenta (Discontinued)

  • Mfr # 006R01177
  • Zoro # G7199523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006R01177
Zoro #
G7199523
UPC #
-
Country of Origin
Japan

Details

Printer Model
WorkCentre Pro C2128, C2636, C3545
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
16,000
Color
Magenta
Product Type
Toner Cartridge
Compatibility
Xerox Copier: WorkCentre Pro C2128, WorkCentre Pro C2636, WorkCentre Pro C3545, CopyCentre C2128, CopyCentre C2636, CopyCentre C3545

Description

Printer Brand Xerox, Printer Model WorkCentre Pro C2128, C2636, C3545, Max. Page Yield 16,000, Color Magenta, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.