Zoro Homepage
This item is Discontinued.
Xerox Toner, 006R01395, 25K Page-Yield, Black 006R01395

Toner, 006R01395, 25K Page-Yield, Black (Discontinued)

  • Mfr # 006R01395
  • Zoro # G7202515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006R01395
Zoro #
G7202515
UPC #
-
Country of Origin
Netherlands

Details

Printer Series
WorkCentre
Printer Model
WorkCentre 7425, 7428, 7435
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
25,000
Color
Black
Package Type
OEM
Product Type
Toner Cartridge
Compatibility
Xerox WorkCentre Multifunction Printers:7425, 7428, 7435

Description

Printer Brand Xerox, Printer Series WorkCentre, Printer Model WorkCentre 7425, 7428, 7435, Max. Page Yield 25,000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.