This item is Discontinued.

Xerox Toner 006R01605, 100000 Page-Yield, Black, PK2 006R01605

Toner 006R01605, 100000 Page-Yield, Black, PK2 (Discontinued)

  • Mfr # 006R01605
  • Zoro # G801847887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006R01605
Zoro #
G801847887
UPC #
95205616057
Country of Origin
Malaysia

Details

Item
Print and Imaging Supplies
Max. Page Yield
100000
Color
Black
For Use With
Xerox® WorkCentre® 5945, 5955
Remanufactured Cartridge Number
No
Compatible OEM Model Number
Xerox
Weight
3.4 lbs
Device Types
Multifunction Laser Printer
Supply Type
Toner

Description

Used for best print quality. Best total cost of ownership. Simple, clean installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.