Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Xerox Toner Cartridge, 1,000 Page, Magenta 106R01592

Toner Cartridge, 1,000 Page, Magenta (Discontinued)

  • Mfr # 106R01592
  • Zoro # G4251795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R01592
Zoro #
G4251795
UPC #
095205849714
Country of Origin
Japan

Details

Printer Series
Phaser, WorkCentre
Printer Model
Phaser 6500, WorkCentre 6505
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
1000
Color
Magenta
For Use With
Xerox® Phaser® 6500, WorkCentre® 6505; Xerox®
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Xerox Phaser Printers:6000, 6505
Supply Type
Toner
Device Types
Multifunction Laser Printer

Description

Printer Brand Xerox, Printer Series Phaser, WorkCentre, Printer Model Phaser 6500, WorkCentre 6505, Max. Page Yield 1000, Color Magenta, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.