Zoro Homepage
This item is Discontinued.
Xerox Toner Cartridge, 13000 Page, Black 106R01533

Toner Cartridge, 13000 Page, Black (Discontinued)

  • Mfr # 106R01533
  • Zoro # G4252389
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R01533
Zoro #
G4252389
UPC #
095205764611
Country of Origin
China

Details

Printer Series
Phaser
Printer Model
Phaser 4600, 4620
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
13,000
Color
Black
For Use With
Xerox® Phaser® 4600, 4620; Xerox®
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Xerox Phaser Printers: 4600, 4620, 4622
Device Types
Multifunction Laser Printer
Supply Type
Toner

Description

Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 4600, 4620, Max. Page Yield 13,000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.