Zoro Homepage
This item is Discontinued.
Xerox Toner Cartridge, 2000 Page, Cyan, Printer Model: Phaser 6180 Series 113R00719

Toner Cartridge, 2000 Page, Cyan, Printer Model: Phaser 6180 Series (Discontinued)

  • Mfr # 113R00719
  • Zoro # G4251926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113R00719
Zoro #
G4251926
UPC #
095205426632
Country of Origin
China

Details

Printer Series
Phaser
Printer Model
Phaser 6180 Series
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
2000
Color
Cyan
For Use With
Xerox® Phaser® 6180 Series; Xerox®
Remanufactured Cartridge Number
No
Product Type
Toner Cartridge
Compatibility
Xerox Phaser Printer: 6180, 6180DN, 6180MFP
Device Types
Laser Printer
Supply Type
Toner

Description

Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6180 Series, Max. Page Yield 2000, Color Cyan, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.