Zoro Homepage
This item is Discontinued.
Xerox Toner Cartridge, 3500 Page, Black 106R01373

Toner Cartridge, 3500 Page, Black (Discontinued)

  • Mfr # 106R01373
  • Zoro # G4250946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R01373
Zoro #
G4250946
UPC #
095205741599
Country of Origin
China

Details

Printer Series
Phaser
Printer Model
Phaser 3250
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
3500
Color
Black
Remanufactured Cartridge Number
No
For Use With
Xerox® Phaser® 3250; Xerox®
Product Type
Toner Cartridge
Compatibility
Xerox Phaser Printers: 3250D, 3250DN, 3250VD, 3250VDN
Supply Type
Toner
Device Types
Laser Printer

Description

Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 3250, Max. Page Yield 3500, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.