Zoro Homepage
This item is Discontinued.
Xerox Toner Cartridge, 5000 Page, Black, Printer Series: WorkCentre 106R02311

Toner Cartridge, 5000 Page, Black, Printer Series: WorkCentre (Discontinued)

  • Mfr # 106R02311
  • Zoro # G4250849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106R02311
Zoro #
G4250849
UPC #
095205623116
Country of Origin
China

Details

Printer Series
WorkCentre
Printer Model
WorkCentre 3315, 3325
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
5000
Color
Black
Remanufactured Cartridge Number
No
For Use With
Xerox® WorkCentre® 3315, 3325; Xerox®
Product Type
Toner Cartridge
Compatibility
Xerox WorkCentre Printers: 3315, 3325, 3325 MFP, 3325 DNI MFP
Supply Type
Toner
Device Types
Multifunction Laser Printer

Description

Printer Brand Xerox, Printer Series WorkCentre, Printer Model WorkCentre 3315, 3325, Max. Page Yield 5000, Color Black, Cartridge Condition New, Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.